Shop All Toilet Repair Parts
Moen
Electronic Module Bracket Kit
Mfr # 104639
Zoro # G901236840
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.875 in
- Height 1 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 104639
- Zoro # G901236840
- UPC # 26508274187
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Length | 8.875 in |
Height | 1 in |
Width | 5.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- KOHLER Hardware Kit, Push Button Valve (1393861)
- MOEN Service Kit (104633)
- MOEN Belfield Tank Lever in Matte Black (YB6401BL)
- MOEN Dartmoor Matte black tank lever (YB2101BL)
- MOEN Service Kit (104569)
- MOEN Commercial Service Kit (104548)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- MANSFIELD Flush Tank Lever with Plastic ABS Arm (41CH-P)
- Moen Toilet Repair Parts