Shop All Automatic Flush Valve Retrofit Kits
Moen
Electronic Flush Valve 3/4" Urinal Retro Fit
Mfr # 8312SR05
Zoro # G301235788
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Finish Chrome
- Length 11.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8312SR05
- Zoro # G301235788
- UPC # 26508265260
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Height | 4.5 in |
Length | 11.1 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG SHUT-OFF VLV DUAL 3/8"" (K2903DHLF)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- DELTA Instit Parts Soap Dispnsr Plug In (060918A)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- MOEN Electronic Flush Valve 1 1/2" Water Closet Retro Fit (8310RDF16)
- MOEN Electronic Flush Valve 1 1/2" Water Closet Retro Fit (8310SR128)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range (FG401187A)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Exposed Flushometers, Single Flush, Side Mount (EBV89AM)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- Moen Automatic Flush Valve Retrofit Kits