Shop All Automatic Flush Valve
Moen
Electronic Flush Valve 1 1/4" Urinal
Mfr # 8314
Zoro # G501234499
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.75 in
- Length 14.0 in
- Height 5.0 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8314
- Zoro # G501234499
- UPC # 26508152232
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Width | 9.75 in |
Length | 14.0 in |
Height | 5.0 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-24X60in)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 316SS (100112-4-655)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- Moen Automatic Flush Valve