Shop All Automatic Flush Valve Retrofit Kits
Moen
Electronic Flush Valve 1 1/2" Water Closet Retro Fit
Mfr # 8310RDF16
Zoro # G801233178
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.875 in
- Length 11.0 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8310RDF16
- Zoro # G801233178
- UPC # 26508205983
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Height | 4.875 in |
Length | 11.0 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, MA, NJ, NV, NY, OR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- BLUE MONSTER Closet Bolts (73070)
- MOEN Electronic Flush Valve 1 1/2" Water Closet Retro Fit (8310SR128)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Flush Valve, Urinal, 1.0 gpf, 3/4" Inlet Sz (TEU1GAR#CP)
- ZURN Flushvalve, Exposed, Top Spud, 1.0 gpf (Z6001AV-WS1)
- Moen Automatic Flush Valve Retrofit Kits