Shop All Automatic Flush Valve
Moen
Electronic Flush Valve 1 1/2" Water Closet
Mfr # 8310AC16
Zoro # G701236316
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 14.12 in
- Width 10.3 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8310AC16
- Zoro # G701236316
- UPC # 26508167649
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Length | 14.12 in |
Width | 10.3 in |
Height | 4.8 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, UT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- ASCO Valve Rebuild Kit (302358)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- Moen Automatic Flush Valve