Shop All Showerheads and Tub Faucets
Moen
Eco-Performance Handshower Oil Rubbed Bronze
Mfr # 155747ORB
Zoro # G201233099
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Finish Oil Rubbed Bronze
- Height 3.7
- Width 5.75
- Length 11.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 155747ORB
- Zoro # G201233099
- UPC # 26508227589
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.7 |
Width | 5.75 |
Length | 11.81 |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Oil Rubbed Bronze |
Weight | 0.75 |
Watersense | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Wood Black (41EC 047/46EC)
- K-FLEX USA 1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100138)
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- MOEN M-Core 4 Port 1/2" Cold Expansion Pex Connection Includes Stops (U140CXS-PF)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2471BL)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- MOEN Eco-Performance Handshower (176257)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-CP)
- Moen Showerheads and Tub Faucets