Shop All Showerheads and Tub Faucets
Moen
Eco-Performance Handshower Matte Black
Mfr # 198020BL
Zoro # G701234435
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.7 in
- Width 5.8 in
- Length 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 198020BL
- Zoro # G701234435
- UPC # 26508315262
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.7 in |
Width | 5.8 in |
Length | 11.8 in |
Details
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- MOEN CALDWELL WM 2.5 GPM (205W2)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- MOEN Slide Bars Brushed Nickel (A742BN)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Wand Kit - Chrome (200014)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- Moen Showerheads and Tub Faucets