Shop All Cartridges and Stems
Moen
Dual Handle Commercial Hot Cartridge, Chrome
Mfr # 52000
Zoro # G3460861
original price:
$12.89
5% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Faucet Operation Dual Handle
- Fits Brand Moen
- Material Water Hyacinth & stoneware
- Material of Construction Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52000
- Zoro # G3460861
- UPC # 026508160503
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Width | 22 |
Height | 2.5 |
Length | 6.5 |
Details
Sub-Category | Stems and Cartridges |
Faucet Operation | Dual Handle |
Fits Brand | Moen |
Material | Water Hyacinth & stoneware |
Material of Construction | Ceramic |
ADA Compliant | No |
Finish | Chrome |
For Use With | Moen Faucets |
Handle Type | Vandal Resistant |
Number of Handles | 2 |
Item | Hot Cartridge |
Residential / Commercial | Commercial |
Type | Hot |
Color | Natural |
Use With Water Temp. | Hot |
Description
Hot Cartridge, Fits Brand Moen, Finish Chrome, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- MOEN Adler 2H Shwr/Tub Chrm (82602)
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100605)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- MOEN Cartridge Moen Posi-Temp (1222)
- MOEN Cartridge Repair Kit (147210)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- MOEN Banbury Cartridge (160657)
- MOEN Cartridge (252005)
- MOEN Cartridge Seal Kit, 4-1/2" Size, Brass (1222HD)
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- Moen Plumbing Parts & Accessories