Shop All Cartridges and Stems
Moen
Dual Handle Commercial Cold Cartridge, Chrome
Mfr # 52001
Zoro # G1941861
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Faucet Operation Dual Handle
- Fits Brand Moen
- Material Brass Shell/Ceramic Disc
- Material of Construction Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52001
- Zoro # G1941861
- UPC # 026508160510
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Faucet Operation | Dual Handle |
Fits Brand | Moen |
Material | Brass Shell/Ceramic Disc |
Material of Construction | Ceramic |
ADA Compliant | No |
Finish | Chrome |
For Use With | Moen Faucets |
Handle Type | Vandal Resistant |
Number of Handles | 2 |
Item | Cold Cartridge |
Residential / Commercial | Commercial |
Type | Cold |
Use With Water Temp. | Cold |
Description
Cold Cartridge, Fits Brand Moen, Finish Chrome, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- LEGEND VALVE 1-1/4" 45 BRNZE ST ELB NO LEAD (310-066NL)
- BEMIS Open Front Toilet Seat, Elongated (3155SSC)
- MOEN Faucet Cartridge (1224)
- MOEN Cartridge, 2" Size, Plastic (1224B)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- MOEN Cartridge (130157)
- MOEN Cartridge Moen Posi-Temp (1222)
- MOEN Cartridge (1258)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- Moen Cartridges and Stems