Shop All Automatic Flush Valve
Moen
Dual Flush Retro Fit 1.0-1.6 Chr
Mfr # 8310DF16
Zoro # G508583606
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7 in
- Height 4.2 in
- Width 11.8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8310DF16
- Zoro # G508583606
- UPC # 26508205976
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Length | 15.7 in |
Height | 4.2 in |
Width | 11.8 in |
Details
Finish | Chrome |
Description
AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- •durable cast brass body construction with chrome finish
- •mechanical override
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- ZORO SELECT 4" MNPT Galvanized Square Head Plug (2WJ76)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- Moen Automatic Flush Valve