Shop All Showerhead and Tub Accessories
Moen
Drop Ell W/Handheld Cradle Bl
Mfr # A755BL
Zoro # G008590234
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length (In.) 4.7 in
- Width 4.7 in
- Height 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A755BL
- Zoro # G008590234
- UPC # 26508351369
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 4.7 in |
Width | 4.7 in |
Height | 3.9 in |
Details
Finish | Matte Black |
Description
matte black finish is the perfect complement to modern spaces
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4" (C57134)
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- MOEN Splash Guard/Stopper (1025)
- MOEN Shower Arm Flange - (147572)
- MOEN Remodeling Cover Plate - (1920)
- MOEN Tub/Shower Accent Kit Brushed Nickel (AT2099BN)
- MOEN Cap Kit (182636BN)
- MOEN Gibson M-Core Xfer Valve Trim Bl (UT2921BL)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- Moen Showerhead and Tub Accessories