Shop All Showerhead and Tub Accessories
Moen
Drop Ell Spot Resist Brushed Nickel
Mfr # A721SRN
Zoro # G300916923
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Length (In.) 2.5 in
- Height 3.0 in
- Width 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A721SRN
- Zoro # G300916923
- UPC # 26508282465
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2.5 in |
Height | 3.0 in |
Width | 2.0 in |
Details
Finish | Spot Resist Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- ZORO SELECT Water Heater Element (TG1203 430369)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- MOEN Temperature Limit Stop Kit (103689)
- MOEN Chrome Shower Arm - Chrome (S134)
- MOEN Cap Kit (182636BL)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- MOEN Slider For Slide Bar - (137034)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- Moen Showerhead and Tub Accessories