Shop All Shower Drains
Moen
Drainage Oil Rubbed Bronze
Mfr # 140780ORB
Zoro # G800920963
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.88 in
- Size 5.94" H x 2.75" W
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 140780ORB
- Zoro # G800920963
- UPC # 26508165744
- Country of Origin United States
- Category Shower Drains
Dimensions
Length - Drains | 2.88 in |
Size | 5.94" H x 2.75" W |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Lavatory Faucet (8917)
- DELTA Other Shower Trim Kit With Clear Knob Handle (RP101821)
- ANVIL 2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200090)
- DIXON Worm Gear Clamp, 3-9/16 to 4-1/2 in Clamp, SS Band, Domestic (HSS64)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101664BN)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- MOEN Tub/Shower Drain Covers (T90331)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- Moen Shower Drains