Shop All Faucet Accessories
Moen
Drain Seat
Mfr # 1185
Zoro # G801233765
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length (In.) 6.25 in
- Height 0.5 in
- Width 6.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 1185
- Zoro # G801233765
- UPC # 26508027790
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 6.25 in |
Height | 0.5 in |
Width | 6.0 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- KURIYAMA Tubing, 40 psi at 70F, 50 ft., Shore A: 73 (K010-2028X50)
- ANVIL 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (0311042006)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- MOEN Side_Spray_Kit (44083CSL)
- MOEN Hardware Kit (142538)
- MOEN Service Kit (40089OWB)
- MOEN DOCKING COLL KIT MABL (145936BL)
- MOEN Hardware Kit (103759)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- ACORN CONTROLS Splash Guard (PS1000-SG)
- Moen Faucet Accessories