Shop All Shower Faucets
Moen
Doux M-Core 2S T/S Ep Trim Ch
Mfr # UTS2203EP
Zoro # G708456816
product price: $440.00
/ea
Free Shipping & Returns
$440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 11.5 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS2203EP
- Zoro # G708456816
- UPC # 26508340196
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12 in |
Width | 11.5 in |
Height | 5.3 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- KOHLER Clicker, Drain Assy. (1000315)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- Moen Bathtub Faucets & Accessories