Shop All Shower Faucets
Moen
Doux M-Core 2S S/O Ep Trim Bl
Mfr # UTS2202EPBL
Zoro # G608456855
product price: $522.54
/ea
Free Shipping & Returns
$522.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.5 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS2202EPBL
- Zoro # G608456855
- UPC # 26508340172
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.1 in |
Width | 11.5 in |
Height | 5.1 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Royal El1109A Sol Royal 1.28C Repair Kit (3345083)
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- RUVATI 23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7123)
- LIBMAN COMMERCIAL Plunger Only, 4PK (597)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- Moen Bathtub Faucets & Accessories