Shop All Bath Towel Bars and Hooks
Moen
Doux Hand Towel Bar
Mfr # YB0286BN
Zoro # G101235087
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Doux
- Weight 1.65
- Length 6.93
- Height 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0286BN
- Zoro # G101235087
- UPC # 34584028884
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 6.93 |
Height | 2.36 |
Width | 2.76 |
Details
Finish | Brushed Nickel |
Collection | Doux |
Weight | 1.65 |
Description
The MOEN Doux Hand Towel Bar has a brushed nickel finish and comes from the Doux Collection. It has a weight of 1.65, a length of 6.93, a height of 2.36, and a width of 2.76.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, (GJO58335)
- LEGEND VALVE 1/2 PEX X 1/2" FIP D.E. ELBOW (302-219)
- PFISTER Pfister Rhen Robe Hook Brushed Gold (BRH-RH0BG)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Glyde Matte black 18" towel bar (MYB2318BL)
- MOEN Stainless Double Robe Hook Satin Stainless Steel (P1703)
- MOEN Align 9" Hand Towel Bar Bright Chrome (YB0486CH)
- MOEN Triva 9" Hand Towel Bar (BP1886BL)
- MOEN Iso BL Towel Ring (RT PKG) (DN0786BL)
- COMMAND Command 5000491 4.03 in. Large Adhesive Strips Hook Plastic 4 lbs (5000491)
- Moen Bath Towel Bars and Hooks