Shop All Kitchen Faucets
Moen
Doux 1H Motion Sense Wave Bn
Mfr # S6910EWBN
Zoro # G708589880
original price:
$1,060.80
25% off
new price: $795.60
/ea
Free Shipping & Returns
$795.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Residential Commercial Residential
- Standards WaterSense Listed; Lead Law Compliant
- Height 5.12 in
- Width 9.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S6910EWBN
- Zoro # G708589880
- UPC # 26508355039
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 5.12 in |
Width | 9.92 in |
Length (In.) | 17.4 in |
Details
Finish | Brushed Nickel |
Residential Commercial | Residential |
Standards | WaterSense Listed; Lead Law Compliant |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •features Duralock(TM) quick connect system for easy installation
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Tee Fitting with 1 in. FIP Branch (PVCCOMPT1F)
- VIEGA Coupling (80270)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- MOEN Spout, Tub Diverter (3931)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- MOEN Zyla One Handle Stainless Steel Motion Sensing Pull-Down Kitchen Faucet Smart (87272EVSRS)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- MOEN Chrome One-Handle Kitchen Faucet (7622EWC)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- Moen Kitchen Faucets & Accessories