Shop All Kitchen Sinks
Moen
Double Bowl, Stand-Alone, 216002 Sink
Mfr # 216005
Zoro # G208443019
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37.01 in
- Overall Width 25.6 in
- Overall Height 11.02 in
- Finish Stainless
- Commercial / Residential Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 216005
- Zoro # G208443019
- UPC # 26508353653
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Overall Length | 37.01 in |
Overall Width | 25.6 in |
Overall Height | 11.02 in |
Details
Finish | Stainless |
Commercial / Residential | Residential |
Description
single bowl
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/4", Schedule 80, 300 psi Max Pressure (RB100-025)
- BRASSCRAFT Stop Valve Qtr 1/2X3/8 (G2CR19X CD)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- Moen Kitchen Sinks