Shop All Washroom Accessories
Moen
Donner Commercial 5' Shower Rod Satin Stainless Steel
Mfr # 2-10155SS
Zoro # G2168580
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-10155SS
- Zoro # G2168580
- Country of Origin China
- Category Washroom Accessories
Details
Item | Donner Commercial 5 ft. Shower Rod Satin |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
Donner Commercial 5 ft. Shower Rod Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- LEGEND VALVE 2-1/2" BRASS COUNTERSUNK PLUG (302-626)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- HOMEWERKS COUPLE COMP 1-1/4"" SCH40 (511-43-114-114B)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- MOEN Contemporary Paper Holder (P5050BN)
- MOEN Triva Single Robe Hook (BP1803BL)
- MOEN Doux Single Robe Hook (YB0203BN)
- MOEN Eva Euro Single Post Paper Holder Brushed Nickel (YB2808BN)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- Moen Washroom Accessories