Shop All Showerheads and Tub Faucets
Moen
Diverter Valve Trim, Spot Resist Brushed Nickel, Wall Mount
Mfr # MUT2061SRN
Zoro # G801233253
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Spot Resist Brushed Nickel
- Connection 1/2 in
- Standards ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MUT2061SRN
- Zoro # G801233253
- UPC # 26508319819
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4.38 in |
Details
Item | Diverter Valve Trim |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Spot Resist Brushed Nickel |
Connection | 1/2 in |
Standards | ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1 |
Valve Type | Transfer & Diverter |
Commercial / Residential | Residential |
Handle Type | Lever |
Handle Material | Metal |
Number of Handles | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- MOEN Eco-Performance Handshower (147913)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- MOEN Brantford Oil rubbed bronze M-Core Transfer valve trim (MUT2021ORB)
- MOEN Handheld Shower (9349EP15)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- Moen Showerheads and Tub Faucets