Shop All Showerheads and Tub Faucets
Moen
Diverter Valve Trim, Brushed Nickel, Wall Mount
Mfr # MUT2011BN
Zoro # G701233414
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Brushed Nickel
- Connection 1/2 in
- Standards ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MUT2011BN
- Zoro # G701233414
- UPC # 26508319710
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4.38 in |
Details
Item | Diverter Valve Trim |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Connection | 1/2 in |
Standards | ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1 |
Number of Handles | 1 |
Handle Type | Lever |
Valve Type | Transfer & Diverter |
Commercial / Residential | Residential |
Handle Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS, High Temp Cushion (100162-4-655HT)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- ILC Replacement for Clearchoice Clch115 Filter, PK 6 (CLCH115 6-PACK)
- APOLLO EXPANSION PEX 3/4 in. PEX-a Expander Head (EPXHEAD34)
- MOEN Transfer Valve Trim Matte Black (T4192BL)
- MOEN Standard Tub/Shower (2995EP)
- MOEN Brushed Nickel (3988EPBN)
- MOEN Chrome Cycling Shower Only (T42315NH)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- MOEN Posi-Temp(R) Shower Only (T2692NH)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- Moen Showerheads and Tub Faucets