Shop All Faucet Accessories
Moen
Diverter Spouts
Mfr # 3926
Zoro # G701236972
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length (In.) 3.38 in
- Height 5.5 in
- Width 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 3926
- Zoro # G701236972
- UPC # 26508004272
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 3.38 in |
Height | 5.5 in |
Width | 2.94 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- LEGEND VALVE 3/4 T4440NL PAK X PAK X M TEE (313-384NL)
- KOHLER Side Spray Assembly (1151402-BN)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- MOEN Spout Kit (100665)
- MOEN Wand Kit (179574)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- MOEN PUSH-DOWN DRAIN SERVICE KIT F (186478BL)
- MOEN SSPRY KIT (191929)
- MOEN Extension Kit (40073)
- DELTA Delta Victorian Stabilization Plate (RP37490)
- Moen Faucet Accessories