Shop All Faucet Repair and Maintenance
Moen
Diverter Kit
Mfr # 100255
Zoro # G201234027
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.0 in
- Width 0.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 100255
- Zoro # G201234027
- UPC # 26508095997
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.0 in |
Width | 0.5 in |
Height | 0.5 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way (V150SL)
- CHICAGO FAUCET Spout End Outlet, Brass (E1JKABRCF)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- MOEN Stop Tube Kit, Moen Tub Showers (10066)
- MOEN Push Button Diverter, Moen (1198)
- MOEN Hose Kit, #150259Cst (150259CST)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- MOEN Spacer Kit (183082)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Flat Faucet Washers 20PK (68102)
- Moen Faucet Repair and Maintenance