Shop All Garbage Disposal Accessories
Moen
Disposal Power Cord Kit
Mfr # 1024
Zoro # G201237288
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6.5 in
- Overall Height (In.) 1.13 in
- Overall Width (In.) 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 1024
- Zoro # G201237288
- UPC # 29122010247
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 6.5 in |
Overall Height (In.) | 1.13 in |
Overall Width (In.) | 5.0 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-035X)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- KOHLER Adapter, Stem, Reversible (1018647)
- ZORO SELECT 3/4" SAE Female Brass Ball Valve Inline (XV506P-12)
- MOEN Sink_Flange (1017)
- MOEN EX Series Garbage disposal (EXL100C)
- MOEN Disposer Unjamming Wrench (100 Unit Bulk Master Pack) (1041)
- MOEN Garbage Disposal (GT50C)
- MOEN Air Switch Matte Black (AS-4201-BL)
- MOEN Deco Sink Flng-Stpper Brs 3Bmt (3151AMC)
- IN-SINK-ERATOR Tailpiece (8219)
- Moen Garbage Disposal Accessories