Shop All Faucet Repair and Maintenance
Moen
Deck Plate, 4" Size, Chrome
Mfr # 99550
Zoro # G6303766
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Moen
- Material Chrome
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 99550
- Zoro # G6303766
- UPC # 026508207659
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 4" |
Overall Length | 4 in |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Moen |
Material | Chrome |
Finish | Chrome |
Material of Construction | Metal |
Includes | Mounting Nuts |
For Use With | Mfr. No. 8884 |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | 88,848,886 |
Connection | Nuts |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5314125)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/16 In OD (1512-188312-100)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- MOEN Chateau Single-Knob Insert Kit with White and Chrome Insert (91751)
- MOEN Cartridge Repair Kit (147208)
- MOEN Extension kit (200755)
- MOEN Service Kit (175926)
- MOEN Commercial Cartridge (52100)
- MOEN Wand Kit in Spot Resistant Stainless (198297SRS)
- JACUZZI Jacuzzi 39068705R 6 Filter Valve Diverter Assembly (39068705R)
- Moen Faucet Repair and Maintenance