Shop All Toilet Paper Dispensers & Holders
Moen
Dartmoor Paper Holder, Bl
Mfr # YB2108BL
Zoro # G206589184
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB2108BL
- Zoro # G206589184
- UPC # 34584033536
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.78 in |
Dispenser Height | 9.125 in |
Dispenser Width | 9.06 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 3-Ply Tissue, 100 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34743)
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- Moen Toilet Paper Dispensers & Holders