Shop All Shower Faucets
Moen
Dartmoor M-Core 2S S/O Ep Trim Orb
Mfr # UT2182EPORB
Zoro # G408456291
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 7.6 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2182EPORB
- Zoro # G408456291
- UPC # 26508338445
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 7.6 in |
Height | 4.7 in |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA03)
- ANVIL PIPE CAP 1/2 in. SS (62473B)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1.5-304)
- ACORN CONTROLS Safti-Trol Valve Assembly (2423-000-001)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Moen Shower Faucets