Shop All Bath Towel Bars and Hooks
Moen
Danika Towel Ring
Mfr # BH2986BN
Zoro # G201234102
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Danika
- Weight 1.02
- Width 6.89
- Length 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BH2986BN
- Zoro # G201234102
- UPC # 34584023483
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 6.89 |
Length | 8.27 |
Height | 3.94 |
Details
Finish | Brushed Nickel |
Collection | Danika |
Weight | 1.02 |
Description
This MOEN Danika Towel Ring has a brushed nickel finish and is part of the Danika collection. It has a weight of 1.02, a width of 6.89, a length of 8.27, and a height of 3.94.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- ZORO SELECT 3/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNE2)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (85202)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- MOEN Belfield Double Robe Hook (YB6403NL)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- MOEN Lindor 2 in. H X 3 in. W X 3.44 in. L Matte Black Double Robe Hook (MY8703BL)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Satin Nickel (BA-TB30 15)
- Moen Bath Towel Bars and Hooks