Shop All Bath Towel Bars and Hooks
Moen
Danika Chrome 24" towel bar
Mfr # BH2924CH
Zoro # G601234047
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Bar Length 25 in
- Width 2.360 in
- Height 4.650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BH2924CH
- Zoro # G601234047
- UPC # 34584023063
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 25 in |
Width | 2.360 in |
Height | 4.650 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Slip Joint Coupling, 1 1/2", Toilets (F2AT)
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 (59-1716/2)
- KOHLER Components 2H 8 Wdsprd Bid Fct (77983-4-SN)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- MOEN Contemporary Towel Ring with Metal Ring Bright Chrome (P5860)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- MOEN Caldwell Brushed nickel robe hook (Y3103BN)
- Moen Bath Towel Bars and Hooks