Shop All Bath Towel Bars and Hooks
Moen
Danika 24" Towel Bar
Mfr # BH2924BN
Zoro # G101238170
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Danika
- Length 25
- Weight 1.33
- Width 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BH2924BN
- Zoro # G101238170
- UPC # 34584023476
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 25 |
Width | 4.65 |
Height | 2.36 |
Details
Finish | Brushed Nickel |
Collection | Danika |
Weight | 1.33 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Friction Spacers/Clip, Kitchen (RP60923)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- SMITH-COOPER Sillcock Prem FIP, NL 1/2" (4347003180)
- MOEN HILLIARD TWL BAR 24""BBRZ (MY2724BRB)
- MOEN Ellsworth Chrome towel ring (DN9186CH)
- MOEN Arlys CH 24" Double Towel Bar (RT PKG) (Y5722CH)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- MOEN Voss Towel Ring Brushed Nickel (YB5186BN)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- Moen Bath Towel Bars and Hooks