Shop All Bath Towel Bars and Hooks
Moen
Curved Showr Rod Brshnkl
Mfr # DN2160BN
Zoro # G2704813
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Bar Length 41 in
- Width 5.500 in
- Height 3.790 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN2160BN
- Zoro # G2704813
- UPC # 34584011343
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 41 in |
Width | 5.500 in |
Height | 3.790 in |
Details
Finish | Brushed Nickel |
Description
From finishes that are guaranteed to last a lifetime to faucets that perfectly balance your water pressure MOEN sets the standard for exceptional beauty and reliable innovative design. Add an elegant and luxurious look while also creating a more comfor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- KOHLER Sink Hole Cover (8830-CP)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- MOEN Triva 9" Hand Towel Bar (BP1886BL)
- MOEN Danika Brushed nickel pivoting paper holder (BH2908BN)
- MOEN Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Silver Robe Hook (BH3603BN)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- KOHLER Avid Robe Hook (97499-BN)
- Moen Bath Towel Bars and Hooks