Shop All Shower & Bathtub Parts
Moen
Curved Shower Rods Adjustable Curved Shower Rod
Mfr # DN2141BL
Zoro # G001236382
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 36.75
- Weight 4.15
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # DN2141BL
- Zoro # G001236382
- UPC # 34584029904
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 36.75 |
Width | 1 |
Height | 1 |
Details
Finish | Matte Black |
Weight | 4.15 |
Collection | Curved Shower Rods |
Description
The MOEN Curved Shower Rods Adjustable Curved Shower Rod has a matte black finish and measures 36.75 in length. It has a weight of 4.15, a width of 1, and a height of 1. It is part of the Curved Shower Rods collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5325)
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- ASCO Valve Rebuild Kit, For Use w/4EKX3 (304354-T)
- APOLLO Valve Ball Valve, Size: 1-1/2in. , Brnz FP Mtg pad (77-107-01)
- MOEN Cia M-Core 3 Series S/O EP CHR (UT3362EP)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- MOEN Cia POSI Shower Only EP BG (T2262EPBG)
- MOEN Handle Cap Kit (114324BN)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- DELTA Other: Wall Elbow for Hand Shower (50560-SS-PR)
- Moen Shower & Bathtub Parts