Shop All Washroom Accessories
Moen
Curved 5' Shower Rod with Pivot Flange Old World Bronze
Mfr # CSR2165OWB
Zoro # G0170784
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old World Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # CSR2165OWB
- Zoro # G0170784
- UPC # 034584011336
- Country of Origin China
- Category Washroom Accessories
Details
Item | Curved 5 ft. Shower Rod w/Pivot Flange O |
Finish | Old World Bronze |
Description
Curved 5 ft. Shower Rod w/Pivot Flange O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610740 Element - 5500W Co U N (SP610740)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type M (MH04005)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- MOEN Preston Accessry Kit 3Pc (DN8433BN)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- MOEN Banbury Glass Shelf Brb (Y2690BRB)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- MOEN Mason Double Paper Holder Satin Nickel (YB8088SN)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- GROHE Universal Filter Starlight Chrome (0726400M)
- Moen Washroom Accessories