Shop All Washroom Accessories
Moen
Curved 5' Shower Rod Bright Chrome
Mfr # 2-102-5PS
Zoro # G0170714
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 2-102-5PS
- Zoro # G0170714
- UPC # 00034584003522
- Country of Origin China
- Category Washroom Accessories
Details
Item | Curved 5 ft. Shower Rod Bright Chrome |
Finish | Bright Chrome |
Description
Curved 5 ft. Shower Rod Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- MOEN Danika Chrome robe hook (BH2903CH)
- MOEN Concealed Flange Bright Chrome (61-F)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- MOEN Voss Pivot Paper Holder Bright Chrome (YB5108CH)
- DELTA Delta Slip Ring (RP6044)
- Moen Washroom Accessories