Shop All Showerheads and Tub Faucets
Moen
Conway Spot resist brushed nickel Posi-Temp(R) tub/shower
Mfr # 82922SRN
Zoro # G601235396
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Height 4.700 in
- Width 9.800 in
- Length 18.600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 82922SRN
- Zoro # G601235396
- UPC # 26508269077
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.700 in |
Width | 9.800 in |
Length | 18.600 in |
Details
Finish | Spot Resist Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- MOEN Commercial Recessed Soap Holder Bright Chrome (2565CH)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 180 199 (104000309)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191BG)
- MOEN Voss Oil Rubbed Bronze M-Core Transfer M-Core Transfer Valve Trim (UT4611ORB)
- MOEN Slide Bar/Grab Bar Shower Classic Brushed Nickel (52224GBM15CBN)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- MOEN Handshower Bracket (187053ORB)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- Moen Showerheads and Tub Faucets