Shop All Showerheads and Tub Faucets
Moen
Conway Posi-Temp(R) Tub/Shower
Mfr # 82922
Zoro # G901236970
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.750 in
- Width 9.620 in
- Length 18.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 82922
- Zoro # G901236970
- UPC # 26508269060
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.750 in |
Width | 9.620 in |
Length | 18.500 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-3293)
- MOEN Diverter Kit (14960)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- MOEN Eco-Performance Handshower (164927)
- MOEN Faucet Parts (155891BG)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2182EPBN)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2253EPBN)
- MOEN Eco-Performance Handshower (198021)
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- Moen Showerheads and Tub Faucets