Shop All Bath Towel Bars and Hooks
Moen
Contemporary Towel Ring
Mfr # P5860BN
Zoro # G101237746
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Contemporary
- Height 2.5
- Width 6
- Weight 0.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # P5860BN
- Zoro # G101237746
- UPC # 34584027542
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.5 |
Width | 6 |
Length | 7.25 |
Details
Finish | Brushed Nickel |
Collection | Contemporary |
Weight | 0.28 |
Description
This MOEN Contemporary Towel Ring has a brushed nickel finish and is part of the Contemporary Collection. It has a height of 2.5, a width of 6, a weight of 0.28, and a length of 7.25.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- COMPONENT HARDWARE Encore® Thermostatic Mixing Valve 9/16" x 24 UNEF in and out (KL19-X025)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- THRIFCO PLUMBING 2 Inch X 2 Inch X 1-1/2 Inch X 1-1/2 Inch ABS Double Sanitary Tee (6792188)
- MOEN Curved Showr Rod Chrm (DN2160CH)
- MOEN Brushed nickel 24" towel shelf (BH5294BN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- MOEN Arlys CH 24" Double Towel Bar (RT PKG) (Y5722CH)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- Moen Bath Towel Bars and Hooks