Shop All Washroom Accessories
Moen
Contemporary Paper Holder
Mfr # P5080BN
Zoro # G301235948
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Contemporary
- Height 1
- Finish Brushed Nickel
- Width 4
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # P5080BN
- Zoro # G301235948
- UPC # 34584027504
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 1 |
Width | 4 |
Length | 6 |
Details
Collection | Contemporary |
Finish | Brushed Nickel |
Weight | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- KOHLER Universal Rite-Temp Therm Vlv Kit, Stop (28304-KS-NA)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- MOEN Triva Single Robe Hook (BP1803CH)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- MOEN Glyde Matte black double robe hook (MYB2303BL)
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- Moen Washroom Accessories