Shop All Washroom Accessories
Moen
Contemporary Paper Holder
Mfr # P5050BN
Zoro # G701235661
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Contemporary
- Height 1
- Finish Brushed Nickel
- Width 1
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # P5050BN
- Zoro # G701235661
- UPC # 34584027498
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 1 |
Width | 1 |
Length | 6 |
Details
Collection | Contemporary |
Finish | Brushed Nickel |
Weight | 0.42 |
Description
This MOEN Contemporary Paper Holder has a height of 1, a width of 1, and a length of 6. It has a brushed nickel finish and weighs 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- JONES STEPHENS Dual Thread Slotted 2.2 gpm Aerator, Tube of 6 for Counter Display (A01021)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- MOEN Voss Pivot Paper Holder Bright Chrome (YB5108CH)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- MOEN Genta Single Robe Hook (BH3803BN)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- Moen Washroom Accessories