Shop All Bath Towel Bars and Hooks
Moen
Contemporary Double Robe Hook
Mfr # P5030BN
Zoro # G701235395
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Contemporary
- Width 1.5
- Length 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # P5030BN
- Zoro # G701235395
- UPC # 34584027481
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.5 |
Length | 2 |
Height | 2 |
Details
Finish | Brushed Nickel |
Collection | Contemporary |
Weight | 0.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- MOEN Flara Double Robe Hook (YB0303BG)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- MOEN Mikah Towel Ring in Brushed Nickel (Y0786BN)
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- MOEN 30" Towel Bar Only (DN9830BL)
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- Moen Bath Towel Bars and Hooks