Shop All Bath Towel Bars and Hooks
Moen
Contemporary 30" Towel Bar Satin Stainless Steel
Mfr # 23430SS
Zoro # G0170723
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 23430SS
- Zoro # G0170723
- UPC # 034584100030
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Contemporary 30" Towel Bar Satin Stainle |
Description
Contemporary 30 In. Towel Bar Satin Stainle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size (706122-08)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KURIYAMA Tubing, 35 at 70F, 100 ft., Shore A: 73 (K010-1624X100)
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- MOEN Greenfield Towel Ring in Brushed Gold (YB1786BG)
- MOEN Triva 24" Towel Bar (BP1824CH)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- Moen Bath Towel Bars and Hooks