Shop All Bath Towel Bars and Hooks
Moen
Contemporary 18" Towel Bar Satin Stainless Steel
Mfr # 23418SS
Zoro # G2168230
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Contemporary 18" Towel Bar Satin Stainle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 23418SS
- Zoro # G2168230
- UPC # 034584100016
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Contemporary 18" Towel Bar Satin Stainle |
Product Type | Contemporary 18" Towel Bar Satin Stainle |
Description
Contemporary 18 In. Towel Bar Satin Stainle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- KORKY Strongarm Lever Brshnkl (6071BP)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- MOEN Align Single Robe Hook Bright Chrome (YB0403CH)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- Moen Bath Towel Bars and Hooks