Shop All Faucet Accessories
Moen
Commerical Spout
Mfr # S0050T
Zoro # G701233605
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10.125 in
- Overall Length (In.) 13.0 in
- Height 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S0050T
- Zoro # G701233605
- UPC # 26508269855
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 10.125 in |
Overall Length (In.) | 13.0 in |
Height | 2.0 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP1208E)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- MOEN Monticello Handle Adapter Kit (100562)
- MOEN SSPRY KIT (191940)
- MOEN Lift Rod Kit (190851)
- MOEN Touch Cntl Sspry Serv Kit Mebr (144474BRB)
- MOEN Mounting Hardware (177566)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (T4524BN)
- MOEN Pivot Rod Seat (16015)
- Moen Faucet Accessories