Shop All Toilet Paper Dispensers & Holders
Moen
Commercial Paper Holder
Mfr # moen_2575
Zoro # G901237465
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 16.625 in
- Dispenser Width 10.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # moen_2575
- Zoro # G901237465
- UPC # 34584700162
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 16.625 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- OSBORN PRO Floor Broom, 18", 0008125100 (0008125100)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- Moen Toilet Paper Dispensers & Holders