Shop All Showerheads and Tub Faucets
Moen
Commercial M-Core 3-Series V/O Trim Ch
Mfr # UT8350
Zoro # G101236596
product price: $146.55
/ea
Free Shipping & Returns
$146.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.6 in
- Width 7.8 in
- Length 8.0 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT8350
- Zoro # G101236596
- UPC # 26508321126
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 in |
Width | 7.8 in |
Length | 8.0 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- DELTA Delta Instit Parts Remote Control (060967A)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2743BL)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- MOEN Voss M-Core Transfer M-Core Transfer Valve Trim (UT4611)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- Moen Showerheads and Tub Faucets