Shop All Automatic Flush Valve
Moen Commercial
1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome
Mfr # 8310DF16
Zoro # G5079085
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Moen Commercial
- Flush Mode Dual Flush
- Gallons per Flush 1.6 gpf
- Basic Power Source Battery
- Converts Manual to Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen Commercial
- MFR # 8310DF16
- Zoro # G5079085
- UPC # 026508205976
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Height | 7-1/2" |
Length | 3-1/2" |
Manufacturers Warranty Length | 5 yr |
Details
Brand and Series | Moen Commercial |
Flush Mode | Dual Flush |
Gallons per Flush | 1.6 gpf |
Basic Power Source | Battery |
Converts | Manual to Automatic |
For Use With | Exposed Flushometers |
Mounting Position | Top |
Item | Automatic Flush Valve Retrofit Kit |
Standards | ADA Compliant |
Finish | Chrome |
Power Source | (4)AA Batteries |
Fixture Type | Toilet |
Includes | (4) AA Batteries |
Battery Life | 250,000 Flushes |
Pressure Range | 10 to 125 psi |
Sensor Range | 1 in to 18 in |
Mounting Type - Retrofit Kits | Top Mount |
Series | Commercial |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- This item has been restricted from sale in the following states: AZ, CO, DC, MA, NJ, NV, NY, OR, PA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- TOTO Miniature, Display 1Pc Toilet Cotton (TCU102#01)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - WHITE (DF-SA200-WT)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- AMERICAN STANDARD 1.1 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM111.002)
- Moen Commercial Automatic Flush Valve