Shop All Automatic Flush Valve
Moen Commercial
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS
Mfr # 8310
Zoro # G5078482
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Moen Commercial
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen Commercial
- MFR # 8310
- Zoro # G5078482
- UPC # 026508006412
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Moen Commercial |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Standards | ADA Compliant; ASME 112.9.2M, ASSE 1037 |
Power Source | (4)AA Batteries |
Sensor Range | 13 3/4 in to 39 3/8 in |
Battery Life | 250,000 Cycles |
Includes | Stops |
Item | Automatic Flush Valve |
Pressure Range | 10 to 125 psi |
Finish | Chrome |
Valve Design | Piston |
Connection Location | Top |
Fixture Type | Toilet |
Exposed/Concealed | Exposed |
Series | Commercial |
Description
Automatic Flush Valve
Restrictions
- This item has been restricted from sale in the following states: CO, MA, NV, OR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Cap (95825)
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- Moen Commercial Automatic Flush Valve