Shop All Automatic Flush Valve
Moen Commercial
1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS
Mfr # 8311AC12
Zoro # G5079076
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Moen Commercial
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen Commercial
- MFR # 8311AC12
- Zoro # G5079076
- UPC # 026508199091
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Moen Commercial |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Green Certification or Other Recognition | WaterSense Approved |
Pressure Range | 10 to 125 psi |
Valve Design | Piston |
Fixture Type | Toilet |
Exposed/Concealed | Exposed |
Battery Life | 250,000 Cycles |
Connection Location | Top |
Finish | Chrome |
Power Source | 12VAC |
Standards | ADA Compliant; ASME 112.19.2M, ASSE 1037 |
Includes | Stops |
Sensor Range | 13 3/4 in to 39 3/8 in |
Item | Automatic Flush Valve |
Series | Commercial |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Solenoid Repair Kit (174056)
- B & K Bibb Hose 3/4Mip 1/2Fip (103-054HN)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155609)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- SPEAKMAN Piston Flush Valve-Water Closet (K-9200)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- Moen Commercial Automatic Flush Valve