Shop All Bath Towel Bars and Hooks
Moen
Colinet Towel Ring Ch
Mfr # YB0586CH
Zoro # G101731121
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 7.87 in
- Height 2.362 in
- Width 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0586CH
- Zoro # G101731121
- UPC # 34584032874
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 7.87 in |
Height | 2.362 in |
Width | 3.937 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 3/8" NOM C Copper Reducer (C600 1/2x3/8)
- CHICAGO FAUCET Key (3-024JKRCF)
- DELTA Delta Vero Towel Ring, Venetian Bronze (77746-RB)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Spring Check Valve (UP548T 1)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- MOEN Flara Double Robe Hook (YB0303BG)
- MOEN Lindor 2 in. H X 3 in. W X 3.44 in. L Matte Black Double Robe Hook (MY8703BL)
- MOEN Genta Brushed Nickel Towel Ring 6 in. L Zinc (BH3686BN)
- MOEN Doux Hand Towel Bar (YB0286BN)
- MOEN Voss Towel Ring Brushed Nickel (YB5186BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Robe Hook, Polished Chrome (SA-RH1 26)
- Moen Bath Towel Bars and Hooks